Apollo 16 Light Chandelier 34.5 In. Bronze/Polished Chrome
- Mfr # F5907-BRZ/PC
- Zoro # G815446700
product price:Â
$
3,146.00
/ea
Key Features
Fixture Wattage
40W
Height
14.5 in
Bulb Included
No
Number of Lights
16
Standards
DRY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5907-BRZ/PC
- Zoro #
- G815446700
- UPC #
- 197292063872
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Bronze/Polished Chrome
- Bulb Included
- No
- Number of Lights
- 16
- Standards
- DRY
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Material
- Hand-Worked Iron
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 16
- Battery Included
- No
Dimensions
- Height
- 14.5 in
- Length
- 34.5 in
- Canopy Width
- 6.25 in
- Width
- 34.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.