Zoro Homepage

Conduit 7 Light Linear 46.5 In. Old Silver

  • Mfr # F3819-APW

  • Zoro # G315450009


product price: $570.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
46.5 in
Width
17.75 in
Includes
Fixture, Hardware
Voltage
120V
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3819-APW
Zoro #
G315450009
UPC #
197292093770
Country of Origin
China

Dimensions

Length
46.5 in
Width
17.75 in
Height
16.75 in
Chain Length
72 in
Canopy Width
6 in

Details

Item
Linear
Includes
Fixture, Hardware
Voltage
120V
Finish
Old Silver
Bulb Included
No
Watts
60W
Switch Type
ON/OFF
Socket Count
7
Material
Hand-Worked Iron
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.