Zoro Homepage

Copper Mountain 4 Light Flush Mount 14 In. Copper Mountain Bronze

  • Mfr # C3100

  • Zoro # G715447029


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
14 in
Voltage
120V
Height
12 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3100
Zoro #
G715447029
UPC #
782042772304
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
12 in
Canopy Width
10 in

Details

Voltage
120V
Watts
60W
Finish
Copper Mountain Bronze
Item
Flush Mount
Shade Material
Mica
Includes
Fixture, Hardware
Standards
UL Dry
Bulb Included
No
Body Material
Hand-Worked Iron
Socket Count
4
Slope Compatible
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.