Eli 1 Light Flush Mount 16 In. Patina Brass And Soft Off Black
- Mfr # C8316-PBR/SFB
- Zoro # G915448963
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Length
16 in
Voltage
120V
Height
3.5 in
Watts
20W
Finish
Patina Brass & Soft Off Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8316-PBR/SFB
- Zoro #
- G915448963
- UPC #
- 782042432673
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 20W
- Finish
- Patina Brass & Soft Off Black
- Item
- Flush Mount
- Bulb Included
- No
- Body Material
- Steel
- Standards
- ETL Damp
- Includes
- Fixture, Hardware
- Socket Count
- 1
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- Integrated LED
- Designer
- Troy Standard
- Battery Included
- No
Dimensions
- Length
- 16 in
- Height
- 3.5 in
- Canopy Width
- 15 in
- Width
- 16 in
Description
Eli is unique yet utterly usable. A flush mount in soft black or soft white is surrounded by a ring of patina brass and adorned with matching decorative round knobs creating a beautiful two-tone effect. LED light flows through the etched glass diffuser for a soft, clean glow.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.