Zoro Homepage

Crosby 12 Light Lantern 28 In. Antique Silver Leaf

  • Mfr # F7135

  • Zoro # G715448729


product price: $776.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
41 in
Length
28 in
Width
28 in
Voltage
120V
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7135
Zoro #
G715448729
UPC #
782042280359
Country of Origin
China

Dimensions

Height
41 in
Length
28 in
Width
28 in
Canopy Width
5.25 in

Details

Voltage
120V
Shade Material
Glass
Item
Lantern
Finish
Antique Silver Leaf
Standards
UL Dry
Watts
60W
Lamp Included
No
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Socket Count
12
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.