Zoro Homepage

Dash 8 Light Chandelier 29.75 In. Vintage Gold Leaf

  • Mfr # F6134-VGL

  • Zoro # G015447545


product price: $1,326.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Bulb Included
No
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6134-VGL
Zoro #
G015447545
UPC #
782042469839
Country of Origin
Philippines

Dimensions

Length
29.75 in
Height
17.25 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Bulb Included
No
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Standards
UL Damp
Number of Lights
8
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Battery Included
No
Socket Count
8
Slope Compatible
No

Description

A series of thick, bent metal tubes combine to form an eye-catching eight- or ten-light Sputnik-like silhouette. This thoughtfully designed chandelier provides ample illumination with both uplight and down. Keep things cool in the Soft Black finish or add some warmth in Vintage Golf Leaf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.