Zoro Homepage

District 1 Light Pendant 10 In. Soft Black

  • Mfr # F5572-SBK

  • Zoro # G715449870


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Height
20.75 in
Length
10 in
Voltage
120V
Shade Material
Glass
Finish
Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5572-SBK
Zoro #
G715449870
UPC #
782042441651
Country of Origin
China

Dimensions

Height
20.75 in
Length
10 in
Canopy Width
6.25 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Soft Black
Glass Color
Brown
Lamp Included
No
Shade Color
Champagne
Standards
UL Dry
Watts
75W
Material
Hand-Worked Iron
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Slope Compatible
No
Battery Included
No
Socket Count
1

Description

Offering a vintage twist to classic industrial style, District features a smooth hand blown glass shade in three colors; Clear, Topaz, and Smoke, and two sizes. A closed concave detail at the base of the cylindrical shade catches and reflects the light source above for a subtle ambient glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.