Zoro Homepage

Dixon 1 Light Wall Sconce 6.5 In. Vienna Bronze

  • Mfr # B5102-VBZ

  • Zoro # G615449772


product price: $350.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vienna Bronze
Number of Bulbs
1
Length
6.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5102-VBZ
Zoro #
G615449772
UPC #
197292074700
Country of Origin
China

Dimensions

Height
16.75 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Vienna Bronze
Item
Wall Sconce
Number of Bulbs
1
Watts
60W
Body Material
Hand-Worked Aluminum
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Wet
Shade Color
Clear
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Extention
5.25 in
Shade Material
Glass
Battery Included
No
Socket Count
1

Description

Cubes and broad circular arms convey Dixon's confident style. A gently gathered natural silk shade softens the metalwork's strong aesthetic, making a well-balanced impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.