Zoro Homepage

Dover 3 Light Wall Sconce 7.75 In. Textured Black

  • Mfr # B8971-TBK

  • Zoro # G615447730


product price: $864.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Fixture Voltage
120V
Finish
Textured Black
Lamp Included
No
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8971-TBK
Zoro #
G615447730
UPC #
782042450264
Country of Origin
China

Dimensions

Height
22.25 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Lamp Included
No
Number of Bulbs
3
Includes
Fixture, Hardware
Body Material
Hand Forged Iron
Watts
60W
Standards
UL Wet
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
3
Extention
11.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.