Mikka 2 Light Wall Sconce 4.75 In. Patina Brass
- Mfr # B5613-PBR/SBK
- Zoro # G015447019
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Height
13.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5613-PBR/SBK
- Zoro #
- G015447019
- UPC #
- 782042469402
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Lamp Included
- No
- Body Material
- Steel
- Watts
- 12W
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Extention
- 4.5 in
- Socket Count
- 2
- Slope Compatible
- No
Dimensions
- Height
- 13.75 in
- Width
- 4.75 in
- Length
- 4.75 in
Description
This modern and moody design features cylindrical, two-tones shades of perforated Patina Brass in the front and solid Soft Black in the back. Light shines through the perforated shade to create a dazzling display and exposed pins on the side add a subtle industrial feel. Lit or unlit, this design adds instant drama to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.