Zoro Homepage

Dutton 1 Light Flush Mount 14 In. Patina Brass

  • Mfr # C5114-PBR

  • Zoro # G415447633


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Voltage
120V
Height
8 in
Finish
Patina Brass
Shade Color
Opal Shiny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5114-PBR
Zoro #
G415447633
UPC #
782042469549
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
8 in
Canopy Width
9.75 in

Details

Voltage
120V
Watts
60W
Finish
Patina Brass
Item
Flush Mount
Shade Color
Opal Shiny
Shade Material
Glass
Bulb Included
No
Body Material
Glass
Standards
UL Damp
Includes
Fixture, Hardware
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
1
Designer
Troy Standard

Description

A smooth opal glossy glass shade and metal collar in Polished Nickel or Patina Brass are enclosed within a similarly shaped thick clear glass for a sophisticated layered look that makes this modern flush mount stand out. Openings in both the shade and the covering allow light to flow freely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.