Zoro Homepage

Eden 3 Light Wall Sconce 7.5 In. Textured Black

  • Mfr # B7522-TBK

  • Zoro # G715447746


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Fixture Voltage
120V
Finish
Textured Black
Body Material
Aluminum and Stainless Steel
Number of Bulbs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7522-TBK
Zoro #
G715447746
UPC #
782042405264
Country of Origin
China

Dimensions

Height
18 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Number of Bulbs
3
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Standards
UL Wet
Designer
Troy Standard
Socket Count
3
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Glass
Bulb Shape
E12 Candelabra Base
Battery Included
No
Extention
7.5 in

Description

Eden is a classic cage lantern with contemporary flair. Part of Troy Elements, Eden is crafted from an exclusive EPM material that can handle UV and salt exposure for years to come. Available in textured black, textured bronze, or weathered zinc. Available as a one, two, or three-light wall sconce, pendant, and post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.