Shop TROY LIGHTING
See all product information
Create Account
Lomita 1 Light Wall Sconce 5.5 In. Gesso White
- Mfr # B8825-GSW
- Zoro # G115446806
product price:Â
$
280.00
/ea
Free Shipping & Returns
Key Features
Height
25.52 in
Fixture Voltage
120V
Finish
Gesso White
Standards
UL Damp
Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B8825-GSW
- Zoro #
- G115446806
- UPC #
- 782042425095
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Gesso White
- Item
- Wall Sconce
- Standards
- UL Damp
- Body Material
- Iron/Steel
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Number of Bulbs
- 1
- Watts
- 40W
- Shade Material
- Paper
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Socket Count
- 1
- Extention
- 5.75 in
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 25.52 in
- Length
- 5.5 in
- Width
- 5.5 in
Description
With its rectangular backplate, tapered paper shade and traditional candlestick holder, Lomita has an essential feel that works easily with many dcors. The extending, slightly curved arm adds dimension and length. The two-light sconce features intersecting arms and an elongated shade.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.