Zoro Homepage

Efron 10in wide 1 Light Wall Sconce in Soft White/Ceramic Ivory Texture

  • Mfr # B1905-SWH/CIX

  • Zoro # G816305778


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
UL Damp
Body Material
Ceramic
Fixture Voltage
120V
Lamp Watts
10W
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1905-SWH/CIX
Zoro #
G816305778
UPC #
197292134558
Country of Origin
Philippines

Dimensions

Width
10 in
Height
5.25 in
Canopy Dimensions
5.5W x 0.5H
Backplate Dimensions
4.75W x 0.5H

Details

Item
Sconce
Damp/Wet Rating
UL Damp
Body Material
Ceramic
Fixture Voltage
120V
Lamp Watts
10W
Bulb Type
B11
Includes
Fixture, Hardware
Lamp Base
E12 Candelabra Base
Number of Bulbs
1
Lamp Included
No
Finish
Soft White/Ceramic Ivory Texture

Description

The Pacific family responds to the need for uncomplicated, yet sculptural chandeliers in contemporary interiors. A handcrafted Warm Silver Leaf finish adds texture to the geometric shapes, architectural arches, and decorative bobeches while the etched matte glass shades provide a soft diffusion of light. Available as a 1-light wall sconce, 2-light linear, and 3 or 4-light chandelier, Pacific creates a stunning focal point in any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.