Nordic 1 Light Wall Sconce 6.25 In. Patina Brass
- Mfr # B1517-PBR
- Zoro # G615446597
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Height
17.5 in
Width
6.25 in
Fixture Voltage
120V
Finish
Patina Brass
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1517-PBR
- Zoro #
- G615446597
- UPC #
- 197292070870
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Body Material
- Steel
- Watts
- 15W
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Shade Color
- Seeded
- Slope Compatible
- No
- Extention
- 3.5 in
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Shade Material
- Glass
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Dimensions
- Height
- 17.5 in
- Width
- 6.25 in
- Length
- 6.25 in
Description
An architectural design with an ice-like sheet of glass, Nordic creates an immediate pop of interest in a space. When illuminated the delicate bubbles in the thick, cast glass sparkle. Supported by a Patina Brass framework, the minimal silhouette emits a luminous glow.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.