Zoro Homepage

Elliot 1 Light Wall Sconce 6.5 In. Textured Black

  • Mfr # B6221-TBK

  • Zoro # G515448790


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
6.5 in
Fixture Voltage
120V
Finish
Textured Black
Standards
DRY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6221-TBK
Zoro #
G515448790
UPC #
782042441552
Country of Origin
China

Dimensions

Height
11.5 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Standards
DRY
Watts
25W
Lamp Included
No
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
G9
Slope Compatible
No
Designer
Troy Standard
Extention
8 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.