Emerson 1 Light Pendant 4.75 In. Soft Off Black/Brushed Brass
- Mfr # F6783-SBK/BBA
- Zoro # G415447862
product price:Â
$
132.00
/ea
Free Shipping & Returns
Key Features
Height
13 in
Length
4.75 in
Width
4.75 in
Voltage
120V
Finish
Soft Off Black/Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6783-SBK/BBA
- Zoro #
- G415447862
- UPC #
- 782042457522
- Country of Origin
- China
- Voltage
- 120V
- Item
- Pendant
- Finish
- Soft Off Black/Brushed Brass
- Watts
- 60W
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron and Brass
- Lamp Included
- No
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 13 in
- Length
- 4.75 in
- Width
- 4.75 in
- Canopy Width
- 5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.