Zoro Homepage

Enson 3 Light Bath And Vanity 19.25 In. Patina Brass

  • Mfr # B1408-PBR

  • Zoro # G315449621


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Patina Brass
Voltage
120V
Number of Lights
3
Shade Material
Glass
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1408-PBR
Zoro #
G315449621
UPC #
197292070795
Country of Origin
China

Dimensions

Height
8.25 in
Length
19.25 in

Details

Item
Bath and Vanity
Housing Finish
Patina Brass
Voltage
120V
Number of Lights
3
Shade Material
Glass
Housing Material
Steel
Standards
ETL Damp
Includes
Fixture, Hardware
Watts
6W
Bulb Included
No
Slope Compatible
No
Battery Included
No
Socket Count
3
Bulb Shape
G9
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Extention
5.25 in
Shade Color
Opal Glossy

Description

Taking inspiration from modern jewelry, Enson features architecturally suspended Opal Shiny Glass globes that lend a sophisticated feel to the piece. The silhouette is clean and modernist, but upon closer inspection, one notices the textural, knurled details. Available as a 3 or 4-light wall fixture, Enson is finished in warm, reflective Patina Brass or dark Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.