Zoro Homepage

Enzo 1 Light Lantern 18 In. Black Iron

  • Mfr # F1218-BI

  • Zoro # G815446595


product price: $1,186.00
/ea
Free Shipping & Returns

Key Features

Length
18 in
Voltage
120V
Shade Material
Glass
Finish
Black Iron
Material
Aluminum and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1218-BI
Zoro #
G815446595
UPC #
782042405486
Country of Origin
Philippines

Dimensions

Height
32 in
Length
18 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Shade Material
Glass
Item
Lantern
Finish
Black Iron
Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Watts
100W
Standards
UL Damp
Lamp Included
No
Shade Color
Opal Shiny
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard
Slope Compatible
No

Description

Like artwork floating from the ceiling, Enzo makes a stunning statement. Two laser-cut, leaf-like shapes intertwine to hold an egg-shaped shade suspended from the center. Bright light fills the opal glass shade and reflects off the textured Black Iron and White Gesso finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.