Era 1 Light Pendant in Patina Brass Finish
- Mfr # F5714-PBR
- Zoro # G422646906
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Color
Patina Brass
Housing Finish
Patina Brass
Voltage
120V
Number of Lights
1
Shade Type
Opal Glossy Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5714-PBR
- Zoro #
- G422646906
- UPC #
- 197292135593
- Country of Origin
- Viet Nam
- Color
- Patina Brass
- Housing Finish
- Patina Brass
- Voltage
- 120V
- Number of Lights
- 1
- Shade Type
- Opal Glossy Glass
- Item
- Wall Sconce
- Bulb Type
- A19
- Slope Ceiling Adaptable
- Yes
- Dimmable
- No
- Power Source
- Hardwired
- Body Material
- Glass
- Lamp Included
- No
- Standards
- UL Listed; cUL DampRated
- Lamp Base
- E26 Medium Base
- Canopy Type
- Round; 5in. W x 0.25in. H
- Fixture Wattage
- 15 W
Dimensions
- Height
- 14 in
- Width
- 14 in
- Overall Dimension
- 14in. W x 14in. H
Description
An ethereal pendant-lantern hybrid, Era combines a sleek opal glass shade with charming vintage details to create a soft yet striking focal point. The large shade emits a warm, ambient glow-ideal for gathering spaces like dining rooms and kitchens. Decorative rivets and a retro ball chain in Patina Brass add a touch of vintage glamour. Available in two sizes, Era brings timeless style with a hint of mid-century cool.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.