Zoro Homepage

Evermore 1 Light Wall Sconce in Patina Brass Finish

  • Mfr # B1920-PBR

  • Zoro # G122646855


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Fixture Voltage
120 V
Number of Bulbs
1
Bulb Type
B11
Shade Type
Off White Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1920-PBR
Zoro #
G122646855
UPC #
197292134572
Country of Origin
Viet Nam

Dimensions

Overall Dimension
9in. W x 20.25in. H
Height
20.25 in
Width
9 in

Details

Body Material
Steel
Fixture Voltage
120 V
Number of Bulbs
1
Bulb Type
B11
Shade Type
Off White Linen
Lamp Included
No
Back Plate Type
Round; 4.75in. W x 0.75in. H
Color
Patina Brass
Slope Ceiling Adaptable
No
Dimmable
No
Lamp Base
E12
Power Source
Hardwired
Finish
Patina Brass
Fixture Wattage
10 W
Item
Chandelier
Standards
UL Listed; cUL DampRated

Description

A nature-inspired take on timeless silhouettes, Evermore is defined by its airy, voluminous shape, graceful arcing arms, and petite off-white linen shades. Each fixture appears to reach upward-evoking the gentle growth of wild mushrooms. A Patina Brass finish adds warmth and vintage polish. Available as a 1-light sconce, 6- and 10-light chandeliers, and a 4-light linear, Evermore is a sculptural lighting fantasy for the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.