Zoro Homepage

Evermore 4 Light Linear in Patina Brass Finish

  • Mfr # F1948-PBR

  • Zoro # G522646851


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Canopy Type
Round; 6in. W x 0.75in. H
Bulb Base
E12
Light Bulb Wattage
10 W
Color
Patina Brass
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1948-PBR
Zoro #
G522646851
UPC #
197292135098
Country of Origin
Viet Nam

Dimensions

Chain Length
1-6 / 2-12 / 1-18 Stems
Overall Dimension
48in. L x 9in. W x 30.25in. H
Length
48 in
Height
30.25 in
Width
9 in

Details

Canopy Type
Round; 6in. W x 0.75in. H
Bulb Base
E12
Light Bulb Wattage
10 W
Color
Patina Brass
Voltage
120 V
Bulb Type
B11
Dimmable
No
Standard
UL Listed; cUL DampRated
Shade Type
Off White Linen
Frame Material
Steel
Bulb Included
No
Slope Ceiling Adaptable
No
Power Source
Hardwired
Item
Wall Sconce
Number of Lights
4
Frame Finish
Patina Brass

Description

A nature-inspired take on timeless silhouettes, Evermore is defined by its airy, voluminous shape, graceful arcing arms, and petite off-white linen shades. Each fixture appears to reach upward-evoking the gentle growth of wild mushrooms. A Patina Brass finish adds warmth and vintage polish. Available as a 1-light sconce, 6- and 10-light chandeliers, and a 4-light linear, Evermore is a sculptural lighting fantasy for the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.