Zoro Homepage

Flint 1 Light Pendant 20 In. Blackened Graphite

  • Mfr # F3720-BKG

  • Zoro # G815449015


product price: $1,592.00
/ea
Free Shipping & Returns

Key Features

Length
20 in
Voltage
120V
Shade Material
Aluminum
Finish
Blackened Graphite
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3720-BKG
Zoro #
G815449015
UPC #
782042396227
Country of Origin
India

Dimensions

Height
21 in
Length
20 in
Canopy Width
7 in

Details

Voltage
120V
Shade Material
Aluminum
Item
Pendant
Finish
Blackened Graphite
Standards
UL Damp
Material
Brass
Includes
Fixture, Hardware
Shade Color
Blackened Graphite
Watts
100W
Lamp Included
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Compatible
No
Designer
Troy Standard

Description

With its unique Blackened Graphite finish and cast-aluminum shade, Flint is sure to spark interest. The purposely textured shade and seam on the outside add to the piece's industrial vibe. Available in two different sizes, these pendants will light up any space with a cool style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.