Florence 1 Light Wall Sconce 5.5 In. Gesso White
- Mfr # B7901-GSW
- Zoro # G815449732
product price:Â
$
86.00
/ea
Key Features
Height
11.75 in
Width
5.5 in
Fixture Voltage
120V
Finish
Gesso White
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B7901-GSW
- Zoro #
- G815449732
- UPC #
- 782042372610
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Gesso White
- Item
- Wall Sconce
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Body Material
- Iron and Steel
- Lamp Included
- No
- Watts
- 60W
- Battery Included
- No
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Shade Material
- Steel
- Bulb Shape
- E26 Medium Base
- Extention
- 7 in
- Designer
- Troy Standard
- Slope Compatible
- No
Dimensions
- Height
- 11.75 in
- Width
- 5.5 in
- Length
- 5.5 in
Description
Florence's white gesso finish and smooth shade shape will bring a crisp, clean look to any space. Tapered at the top and wide at the bottom, the shade gives off bright, direct light and the monochromatic finish gives the entire fixture a soft, organic feel. Wall sconce can be mounted for downlight or uplight.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.