Fremont 1 Light Wall Sconce 22.8 In. Patina Brass
- Mfr # B5023-PBR
- Zoro # G015450019
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Body Material
Steel
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5023-PBR
- Zoro #
- G015450019
- UPC #
- 782042484047
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Body Material
- Steel
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Lamp Included
- No
- Watts
- 75W
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Extention
- 3.75 in
- Designer
- Troy Standard
- Socket Count
- 1
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Width
- 4.75 in
- Length
- 4.75 in
- Height
- 22.75 in
Description
A cylindrical opal glossy glass shade with a band of grey marble is held in place by a protracted backplate of Patina Brass making Fremont feel unexpected and sophisticated. This wall sconce has a different yet designer aesthetic that makes it usable and unique at the same time. The two-light sconce can be mounted vertically or horizontally. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.