Zoro Homepage

Fuze 1 Light Wall Sconce 4.75 In. Modern Bronze

  • Mfr # B6861

  • Zoro # G115448848


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Modern Bronze
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6861
Zoro #
G115448848
UPC #
782042228542
Country of Origin
China

Dimensions

Height
16.25 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Modern Bronze
Item
Wall Sconce
Lamp Included
No
Watts
20W
Body Material
Hand-Worked Iron
Shade Color
Clear Etched
Standards
UL Dry
Includes
Fixture, Hardware
Designer
Troy Standard
Extention
3.75 in
Socket Count
1
Bulb Shape
Integrated LED
Slope Compatible
No
Shade Material
Acrylic
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.