Zoro Homepage

Geyser 1 Light Wall Sconce 5 In. Patina Brass

  • Mfr # B1616-PBR

  • Zoro # G815446847


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
5 in
Fixture Voltage
120V
Finish
Patina Brass
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1616-PBR
Zoro #
G815446847
UPC #
197292046783
Country of Origin
China

Dimensions

Height
15.75 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Shade Color
Opal Glossy
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Steel
Watts
15W
Standards
UL Damp
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Battery Included
No
Extention
6 in
Designer
Troy Standard
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Compatible
No

Description

Drawing inspiration from the tall, reedy plants that grow in the marshland, Geyser wall sconce and floor lamp feature an elegant opal glossy glass shade, suspended on slender Patina Brass arms. The neutral tones, soft lines, and elevated organic feel make this mid-century-influenced design blend perfectly with many styles and color palettes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.