Zoro Homepage

Godfrey 1 Light Wall Sconce 5.25 In. Patina Brass

  • Mfr # B1196-PBR

  • Zoro # G515448868


product price: $472.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
5.25 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1196-PBR
Zoro #
G515448868
UPC #
782042413818
Country of Origin
China

Dimensions

Height
14.75 in
Width
5.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Lamp Included
No
Body Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Shade Color
Clear
Standards
UL Damp
Watts
75W
Slope Compatible
No
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Extention
4 in
Socket Count
1
Battery Included
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base

Description

Godfrey mixes modern design with an industrial vibe. A rectangular backplate holds a clear ribbed glass shade flanked at the top and bottom by hardware-inspired Patina Brass metalwork giving the piece that industrial feel. The bulb is just visible through the shade and when lit plays beautifully off the ribbed glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.