Gomez 1 Light Wall Sconce, Soft Black and Graphite, 9.5 In x 6 In
- Mfr # B1506-SBK/GRA
- Zoro # G215620847
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Height
6 in
Width
9.5 in
Fixture Voltage
120V
Lamp Quantity
1
Description/Special Features
Clean with soft, damp cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1506-SBK/GRA
- Zoro #
- G215620847
- UPC #
- 197292114383
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Lamp Quantity
- 1
- Description/Special Features
- Clean with soft, damp cloth
- Includes
- Fixture, Hardware
- Body Material
- Iron
- Fixture Wattage
- 10 W
- Lamp Type
- E26 Medium Base
- Collection
- Troy-Standard
- Battery Included
- No
- Color
- Soft Black and Graphite
Dimensions
- Height
- 6 in
- Width
- 9.5 in
- Length
- 9.5 in
- Cord Length
- 7 in
- Fixture Width
- 4.75 in
- Fixture Height
- 4.25 in
Description
An innovative spin on an RLM silhouette, the Gomez sconce is defined by its relatable shade shape, minimalist hardware details, and matte seasonal finishes. The large dome shade creates glare-free general lighting, perfect for an entryway or kitchen. The cohesive pairing of the Soft Black metalwork and Graphite shade elevates the retro forms to suit modern design schemes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.