Zoro Homepage

Gotham 1 Light Wall Sconce 5.5 In. Aged Pewter

  • Mfr # B4421-APW

  • Zoro # G415448814


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Width
5.5 in
Fixture Voltage
120V
Finish
Aged Pewter
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4421-APW
Zoro #
G415448814
UPC #
782042449930
Country of Origin
China

Dimensions

Height
19 in
Width
5.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Aged Pewter
Item
Wall Sconce
Watts
60W
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Dry
Socket Count
1
Designer
Troy Standard
Extention
7.75 in
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.