Zoro Homepage

Gridley 2 Light Exterior 9.25 In. Textured Black

  • Mfr # B6022-TBK

  • Zoro # G215390245


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
22.25 in
Length
9.25 in
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6022-TBK
Zoro #
G215390245
UPC #
197292071792
Country of Origin
China

Dimensions

Height
22.25 in
Length
9.25 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
18W
Finish
Textured Black
Lamp Included
No
Housing Material
Aluminum
Standards
ETL Wet
Number of Lights
2
Shade Color
Clear
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Bulb Shape
E12 Candelabra Base
Battery Included
No
Extention
4.75 in
Socket Count
2

Description

Inspired by vintage gas lanterns, the subtle details of Gridley nod to the past, while the slim box silhouette feels fresh and modern. The vented roof adds a touch of style to the otherwise minimal design, which is finished in Textured Black. Available in three sizes, Gridley complements any outdoor space with timeless simplicity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.