Zoro Homepage

Gustine 6 Light Chandelier 31 In. Vintage Gold Leaf

  • Mfr # F1131-VGL

  • Zoro # G315449577


product price: $1,448.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Vintage Gold Leaf
Number of Lights
6
Voltage
120V
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1131-VGL
Zoro #
G315449577
UPC #
782042488373
Country of Origin
Philippines

Dimensions

Length
31 in
Chain Length
72 in
Height
18.75 in
Canopy Width
5 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Number of Lights
6
Voltage
120V
Shade Color
White
Includes
Fixture, Hardware
Shade Material
Linen
Standards
UL Damp
Material
Iron
Bulb Included
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
6
Battery Included
No

Description

Graceful downward sweeping arms straighten and extend into square metal accent tubes that hold cream-colored candle sleeves, creating an elegant look that is effortlessly useable. Both finishes add texture, with the Vintage Gold Leaf bringing warmth and the Forged Iron a more dramatic feel. The sconce and the chandelier are each available in two sizes and both finishes to fit any interior space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.