Harac Integrated LED Exterior Wall Sconce, Patina Brass and Bronze, 11 In x 9.75 In
- Mfr # B7810-PBR/BRZ
- Zoro # G715577160
product price:Â
$
354.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
11 in
Height
9.75 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B7810-PBR/BRZ
- Zoro #
- G715577160
- UPC #
- 197292118497
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Housing Material
- Aluminum
- Description/Special Features
- Clean with soft, damp cloth
- Fixture Wattage
- 5 W
- Lamp Quantity
- 1
- Lamp Type
- Integrated LED
- Battery Included
- No
- Color
- Patina Brass and Bronze
- Collection
- Troy-Standard
Dimensions
- Width
- 11 in
- Height
- 9.75 in
- Length
- 11 in
- Fixture Height
- 4.7 in
- Fixture Width
- 4.7 in
- Cord Length
- 7 in
Description
A classic RLM shade enhanced by industrial details and a mixed metal finish, the Harac sconce brings modern style to exterior walls and doorways. The Bronze finish is complemented by decorative elements like the knurled Patina Brass socket cup. Serving as a powerful downlight, Harac is available in two sizes to fulfill your outdoor lighting needs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.