Mark D. Sikes X Sutter County 1 Light Wall Sconce 7.25 In. French Iron
- Mfr # B4817-FRN
- Zoro # G415448692
product price:Â
$
196.00
/ea
Free Shipping & Returns
Key Features
Height
17 in
Fixture Voltage
120V
Finish
French Iron
Watts
75W
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4817-FRN
- Zoro #
- G415448692
- UPC #
- 782042373365
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- French Iron
- Item
- Wall Sconce
- Watts
- 75W
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Body Material
- Iron and Steel
- Standards
- UL Damp
- Product Care
- Clean with a soft, damp cloth
- Extention
- 5.75 in
- Designer
- Mark D. Sikes
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Shade Material
- Glass
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 17 in
- Length
- 7.25 in
- Width
- 7.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.