Henry Street 3 Light Lantern 9 In. Textured Bronze
- Mfr # F2017-TBZ
- Zoro # G115390314
product price:Â
$
398.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Length
9 in
Chain Length
72 in
Bulb Included
No
Light Bulb Wattage
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2017-TBZ
- Zoro #
- G115390314
- UPC #
- 197292081098
- Country of Origin
- China
- Item
- Lantern
- Number of Lights
- 3
- Finish
- Textured Bronze
- Bulb Included
- No
- Light Bulb Wattage
- 60W
- Designer
- Troy Standard
- Battery Included
- No
- Socket Count
- 3
- Standards
- UL Dry
- Slope Compatible
- No
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
- Material
- Hand Forged Iron
Dimensions
- Length
- 9 in
- Height
- 19.75 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
- Width
- 9 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.