Zoro Homepage

Henry Street 3 Light Wall Sconce 8.5 In. Textured Bronze

  • Mfr # B2012-TBZ

  • Zoro # G415447688


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Fixture Voltage
120V
Finish
Textured Bronze
Length
8.5 in
Shade Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2012-TBZ
Zoro #
G415447688
UPC #
782042464247
Country of Origin
China

Dimensions

Height
23 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Textured Bronze
Item
Wall Sconce
Shade Color
Clear
Lamp Included
No
Number of Bulbs
3
Standards
UL Wet
Includes
Fixture, Hardware
Watts
60W
Body Material
Hand Forged Iron
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Extention
7.5 in
Battery Included
No
Socket Count
3
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.