Zoro Homepage

Holmes 3 Light Wall Sconce 12 In. Holmes Bronze/Brass

  • Mfr # B7423-HZ/BR

  • Zoro # G215446874


product price: $596.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Holmes Bronze/Brass
Lamp Included
No
Number of Bulbs
3
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7423-HZ/BR
Zoro #
G215446874
UPC #
197292046646
Country of Origin
China

Dimensions

Height
31.5 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Holmes Bronze/Brass
Item
Wall Sconce
Lamp Included
No
Number of Bulbs
3
Includes
Fixture, Hardware
Watts
60W
Body Material
Hand-Crafted Aluminum
Standards
UL Wet
Product Care
Clean with a soft, damp cloth
Socket Count
3
Shade Material
Glass
Extention
6 in
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.