Zoro Homepage

Hunters Point 1 Light Wall Sconce 9.5 In. Espresso

  • Mfr # B6721

  • Zoro # G815447769


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
9.5 in
Fixture Voltage
120V
Finish
Espresso
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6721
Zoro #
G815447769
UPC #
782042197886
Country of Origin
Philippines

Dimensions

Height
13 in
Width
9.5 in
Length
9.5 in

Details

Fixture Voltage
120V
Finish
Espresso
Item
Wall Sconce
Watts
60W
Lamp Included
No
Standards
UL Dry
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Designer
Troy Standard
Extention
5.5 in
Socket Count
1
Slope Compatible
No
Shade Material
Buri
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.