Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isaac Integrated LED Picture Light, Bronze, 16 In x 3.25 In

  • Mfr # B4203-BRZ

  • Zoro # G915577168


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Includes
Fixture, Hardware
Fixture Width
5.5 in
Height
3.25 in
Description/Special Features
Clean with soft, damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4203-BRZ
Zoro #
G915577168
UPC #
197292114840
Country of Origin
China

Dimensions

Length
16 in
Fixture Width
5.5 in
Height
3.25 in
Fixture Height
2.5 in
Cord Length
7 in
Width
16 in

Details

Voltage
120 V
Includes
Fixture, Hardware
Description/Special Features
Clean with soft, damp cloth
Lamp Type
Integrated LED
Fixture Wattage
10 W
Lamp Quantity
1
Material
Steel
Color
Bronze
Item
Picture Light
Battery Included
No
Collection
Troy-Standard

Description

The industrial-inspired Isaac features an elongated, tubular head and thoughtfully designed hardware details. With integrated LED and three pivot points, this picture light ensures both high efficiency and adjustability. The slim silhouette enhances a space without distracting from your artwork. Isaac is available in two sizes and two finishes, Patina Brass and Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.