This item is Discontinued.

Troy Lighting James Bay 4 Light Wall Sconce 10.5 In. Bronze B7313

James Bay 4 Light Wall Sconce 10.5 In. Bronze (Discontinued)

  • Mfr # B7313
  • Zoro # G315446583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B7313
Zoro #
G315446583
UPC #
782042309395
Country of Origin
China

Dimensions

Height
23.75 in
Width
10.5 in
Length
10.5 in

Details

Fixture Voltage
120V
Finish
Bronze
Item
Wall Sconce
Standards
UL Wet
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Body Material
Hand-Crafted Aluminum
Shade Material
Glass
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Socket Count
4
Extention
12 in
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.