Zoro Homepage

Jar 1 Light Flush Mount in Patina Brass Finish

  • Mfr # C1606-PBR

  • Zoro # G022646900


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Lamp Base
E26
Shade Type
Clear Optic Glass
Bulb Type
A19
Body Material
Steel
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1606-PBR
Zoro #
G022646900
UPC #
197292140184
Country of Origin
Indonesia

Dimensions

Height
7.5 in
Overall Dimension
6in. W x 7.5in. H
Width
6 in

Details

Lamp Base
E26
Shade Type
Clear Optic Glass
Bulb Type
A19
Body Material
Steel
Power Source
Hardwired
Number of Bulbs
1
Dimmable
No
Canopy Type
Round; 4.75in. W x 0.25in. H
Slope Ceiling Adaptable
No
Voltage
120 V
Housing Finish
Patina Brass
Watts
15 W
Item
Chandelier
Color
Patina Brass
Bulb Included
No
Standards
UL Listed; cETL DampRated

Description

A compact companion to the Glint, Jar is a charming semi-flush mount featuring a clear, fluted borosilicate glass shade. This petite downlight is a stylish alternative to traditional recessed lighting, offering a touch of vintage inspiration with modern simplicity. Finished in Patina Brass, Jar blends seamlessly into a variety of spaces-from kitchens to hallways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.