Zoro Homepage

Jonah 2 Light Bath And Vanity 4.25 In. Patina Brass

  • Mfr # B8224-PBR

  • Zoro # G015449648


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Patina Brass
Voltage
120V
Number of Lights
2
Shade Material
Glass
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8224-PBR
Zoro #
G015449648
UPC #
782042433489
Country of Origin
China

Dimensions

Height
24.25 in
Length
4.25 in

Details

Item
Bath and Vanity
Housing Finish
Patina Brass
Voltage
120V
Number of Lights
2
Shade Material
Glass
Bulb Included
No
Standards
UL Damp
Watts
75W
Housing Material
Steel
Includes
Fixture, Hardware
Designer
Troy Standard
Extention
3.75 in
Slope Compatible
No
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
2
Product Care
Clean with a soft, damp cloth

Description

Jonah is the epitome of soft industrial design. The clean lines and defined shape of the sconce body are softened by the acid-etched glass and the beautiful jewelry-inspired hardware on the holder. The coordinating square backplate adds to this stylish sconce's fresh feel. Choose from a one- or two-light option in patina brass or polished nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.