Zoro Homepage

Julian 1 Light Wall Sconce 4.75 In. Bronze

  • Mfr # B3615-BRZ

  • Zoro # G715446695


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Fixture Voltage
120V
Finish
Bronze
Watts
75W
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3615-BRZ
Zoro #
G715446695
UPC #
782042469297
Country of Origin
China

Dimensions

Height
15.25 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Bronze
Item
Wall Sconce
Watts
75W
Lamp Included
No
Shade Color
Smoke
Standards
UL Damp
Body Material
Steel
Includes
Fixture, Hardware
Shade Material
Plated Glass
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
6 in
Battery Included
No
Socket Count
1
Slope Compatible
No

Description

The shade of this modern, elegant hourglass-style sconce is made from a stunning ombre glass. A warm champagne or smoked grey at the top gradually transitions to clear glass, creating an eye-catching effect that looks gorgeous lit or unlit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.