Zoro Homepage

Juliette 4 Light Linear 52 In. Country Iron

  • Mfr # F5954

  • Zoro # G515446611


product price: $50.00
/ea

Key Features

Length
52 in
Width
5.5 in
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5954
Zoro #
G515446611
UPC #
782042034198
Country of Origin
China

Dimensions

Length
52 in
Width
5.5 in
Height
29 in
Canopy Width
5.5 in

Details

Item
Linear
Includes
Fixture, Hardware
Finish
Country Iron
Voltage
120V
Bulb Included
No
Watts
60W
Standards
UL Dry
Socket Count
4
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Material
Hand-Worked Iron
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.