Shop TROY LIGHTING
See all product information
Create Account
Cruiz 4 Light Linear 20.5 In. Soft Black
- Mfr # F6704-SBK
- Zoro # G115446769
product price:Â
$
660.00
/ea
Free Shipping & Returns
Key Features
Length
20.5 in
Height
27.75 in
Bulb Included
No
Watts
75W
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6704-SBK
- Zoro #
- G115446769
- UPC #
- 782042372801
- Country of Origin
- China
- Item
- Linear
- Bulb Included
- No
- Watts
- 75W
- Includes
- Fixture, Hardware
- Finish
- Soft Black
- Voltage
- 120V
- Bulb Shape
- E26 Medium Base
- Socket Count
- 4
- Battery Included
- No
- Designer
- Troy Standard
- Standards
- UL Damp
- Material
- Iron and Steel
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 20.5 in
- Width
- 20.5 in
- Height
- 27.75 in
- Canopy Width
- 6 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.