Zoro Homepage

Juniper 6 Light Chandelier 25.5 In. Gold Leaf

  • Mfr # F6166-GL

  • Zoro # G615447792


product price: $1,172.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Gold Leaf
Length
25.5 in
Voltage
120V
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6166-GL
Zoro #
G615447792
UPC #
782042485501
Country of Origin
Philippines

Dimensions

Length
25.5 in
Chain Length
72 in
Height
28.5 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Gold Leaf
Voltage
120V
Number of Lights
6
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Standards
UL Dry
Bulb Included
No
Socket Count
6
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.