Shop TROY LIGHTING
See all product information
Create Account
Archive 6 Light Chandelier in Patina Brass Finish
- Mfr # F1638-PBR
- Zoro # G322646860
product price:Â
$
1,325.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
10 W
Lamp Base
E12
Number of Lights
6
Shade Type
Natural Linen
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1638-PBR
- Zoro #
- G322646860
- UPC #
- 197292134992
- Country of Origin
- Viet Nam
Dimensions
- Chain Length
- 15-8 Stems
- Overall Dimension
- 38in. W x 12.75in. H
- Height
- 12.75 in
- Width
- 38 in
Details
- Item
- Chandelier
- Housing Finish
- Brass
- Fixture Wattage
- 10 W
- Lamp Base
- E12
- Number of Lights
- 6
- Shade Type
- Natural Linen
- Bulb Included
- No
- Canopy Type
- Round; 7in. W x 0.75in. H
- Fixture Voltage
- 120V
- Dimmable
- No
- Body Material
- Steel
- Slope Ceiling Adaptable
- No
- Bulb Type
- G16.5
- Power Source
- Hardwired
- Color
- Patina Brass
- Standards
- UL Listed; cUL DampRated
Description
A cross between a ring chandelier and an airy lantern, Archive blends familiar forms into something distinctly fresh. Candle-style lights are arranged within a metal frame, finished in Patina Brass or Bronze, and paired with cream candle sleeves that echo the soft, natural linen shade above. Available in two sizes, Archive makes an elegant statement above a dining table or gathering space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.