Shop TROY LIGHTING
See all product information
Create Account
Kamas 1 Light Table Lamp 20 In. Patina Brass
- Mfr # PTL4930-PBR/CIX
- Zoro # G115388557
product price:Â
$
646.00
/ea
Free Shipping & Returns
Key Features
Height
27 in
Width
20 in
Material
Ceramic
Finish
Patina Brass
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL4930-PBR/CIX
- Zoro #
- G115388557
- UPC #
- 197292019084
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass
- Item
- Table Lamp
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Shade Color
- Off White
- Maximum Wattage
- 15W
- Shade Material
- Linen
- Bulbs Included
- No
- Socket Count
- 1
- Battery Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Switch Type
- ON/OFF Switch on Socket
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
Dimensions
- Height
- 27 in
- Width
- 20 in
- Length
- 20 in
Description
A series of three stacked, bowl-like shapes in ivory texture ceramic give this table lamp an organic, hand-crafted silhouette. The tapered off-white linen shade and Patina Brass accents add to the warm, natural beauty. Style this modern organic lamp on accent and side tables to bring a clean, fresh feel to the entryway, bedroom, and other living spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.