Shop TROY LIGHTING
See all product information
Create Account
Siena 1 Light Table Lamp 17 In. Patina Brass
- Mfr # PTL9328-PBR/CWT
- Zoro # G315388494
product price:Â
$
558.00
/ea
Free Shipping & Returns
Key Features
Height
28.25 in
Width
17 in
Material
Ceramic
Finish
Patina Brass
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL9328-PBR/CWT
- Zoro #
- G315388494
- UPC #
- 197292019060
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass
- Item
- Table Lamp
- Includes
- Fixture, Hardware
- Bulbs Included
- No
- Shade Material
- Linen
- Maximum Wattage
- 15W
- Shade Color
- White
- Voltage
- 120V
- Standards
- UL Dry
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Battery Included
- No
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Switch Type
- ON/OFF Switch on Socket
- Slope Compatible
- No
Dimensions
- Height
- 28.25 in
- Width
- 17 in
- Length
- 17 in
Description
A modernized version of an ancient artifact, Siena features a cylindrical terracotta base with hand-sculpted rope-like details and rounded ''handles'' on each side. The whitewash finish gives this earthy table lamp a natural weathered feel that works well with the white linen drum shade and subtle Patina Brass accents. The neutral tone pairs with many interiors.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.