Zoro Homepage

Killian 16in wide 1 Light Flush Mount in Patina Brass

  • Mfr # C2916-PBR

  • Zoro # G016305752


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
E26 Medium Base
Bulb Type
G25
Includes
Fixture, Hardware
Watts
15W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2916-PBR
Zoro #
G016305752
UPC #
197292134794
Country of Origin
Viet Nam

Dimensions

Width
16 in
Height
6.5 in

Details

Lamp Base
E26 Medium Base
Bulb Type
G25
Includes
Fixture, Hardware
Watts
15W
Body Material
Steel
Number of Bulbs
1
Bulb Included
No
Damp/Wet Rating
UL Damp
Housing Finish
Patina Brass
Item
Flush Mount
Voltage
120V

Description

The Menifee flush mount features a vintage natural wicker shade inspired by traditional Japanese basketry. Notably, the metalwork is almost entirely concealed within the shade with only a small band of Patina Brass visible at the top. This petite fixture makes a fresh, unexpected statement on the ceiling whether in a series or as a standalone fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.